Abbotsford
sat80par38halxenfl120v

SATCO LIGHTING S2259 80W 120V 3050K PAR38 Dimmable Halogen Lamp, Neutral White

Price $9.52 / EA Eco fees: $0.05
Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S2259

Description

80 watt; Halogen; PAR38; Clear; 1500 Average rated Hours; 1600 Lumens; Medium Skirted base; 120 volts.PRODUCT FEATURES:• Energy Saving Halogen• Bright, Crisp light• Indoor / Outdoor• Uniform light output

Specifications

Brand Name Satco Products Item Name Halogen Lamp
Type PAR Designation 80PAR38/HAL/XEN/FL /120V
Bulb Shape PAR38 Bulb Base Medium Skirted
Wattage 80 W Lumens 1600 lm
Color Temperature 3050 K Average Life 1500 hr
Color Rendering Index (CRI) 99 Beam Angle 30°
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Maximum Overall Length 5.31 in
Standards RoHS Compliant UPC 045923022593

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok