sat80par38halxenfl2pk120

SATCO LIGHTING S2260 80W 120V 1600LM S2260 PAR38 Dimmable Halogen Lamp (2/Pack), Neutral White

Availablefor Backorder
Price $16.79 / EA Eco fees: $0.05
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s2260

Description

80 watt; Halogen; PAR38; Clear; 1500 Average rated Hours; 1600 Lumens; Medium Skirted base; 120 volts; 2-Pack. PRODUCT FEATURES: • Energy Saving Halogen • Bright, Crisp light • Indoor / Outdoor • Uniform light output

Specifications

Brand Name Satco Products Item Name PAR Halogen Lamp
Type Flood Bulb Base Group Medium Skirted
Designation 80PAR38/HAL/XEN/FL /2PK/120V Bulb Shape PAR38
Bulb Base E26 Medium Wattage 80 W
Lumens 1600 lm Color Temperature 3050 K
Average Life 1500 hr Color Rendering Index (CRI) 99
Beam Angle 30° Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable Yes
Maximum Overall Length 5.31 in Standards RoHS Compliant
UPC 045923022609

Packages

8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok