Abbotsford
phi100par38ircfl25

PHILIPS LIGHTING 138776 100W 120V Philips PAR38 Energy Advantage IR Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:138776

Description

Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood, Infrared Designation 100PAR38/IRC+/FL25 120V
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 100 W Lumens 2.2k lm
Color Temperature 2900 K Average Life 4200 hr
Beam Angle 25° Center Beam Candle Power 8500 cd
Voltage Rating 120 V Material Aluminum Plated Glass
Diameter 120.65 mm Maximum Overall Length 134.95 mm
Application TRACK, DOWNLIGHTING & OUTDOOR UPC 046677138776

Packages

1 - UNIT - 1 12 - UNIT = 12 624 - UNIT = 624
This website uses cookies to ensure you get the best experience on our website. Read more
Ok