Abbotsford
phi39par38ircsp10120v

PHILIPS LIGHTING 238444 120V 39W 2800K Philips PAR38 Energy Advantage IR Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:238444

Description

Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens. Energy Advantage IR 39W 120V PAR38 DiOptic SP 10D CL 1CT. Base: Medium Skirted [Skirted Medium Screw (PAR Lamps)] - Base Information: Brass [Brass Base] - Bulb: PAR38 DiOptic - Bulb Material: Hard Glass - Bulb Finish: Clear - Reflector Finish: Aluminized - Filament Shape: CC-8 [Axial] - Operating Position: Universal [Any or Universal (U)] - Main Application: Spot - Atmosphere: Gas - RatedAvgLife(See Family Notes): 4200 hr - Initial lumen: 720 Lm - Color Rendering Index: 100 Ra8

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Spot Bulb Base Group Medium
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 39 W Color Temperature 2800 K
Beam Angle 10° Center Beam Candle Power 11000 cd
Voltage Rating 120 V Material Aluminum Plated Glass Reflector
Maximum Overall Length 134.95 mm

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok