phi50par20halnsp9120

PHILIPS LIGHTING 160044 50W 120V Philips PAR20 Medium Halogen Lamp

Availablefor Backorder
Price $6.86 / EA Eco fees: $0.05
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:160044

Description

Ideal for retail, residential and commercial applications. For indoor and outdoor use.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Spot Bulb Overall Shape PAR Reflector
Bulb Shape PAR20 Bulb Base E26 Medium
Wattage 50 W Color Temperature 3000 K
Beam Angle 10° Voltage Rating 120 V
Maximum Overall Length 76.2 mm UPC 046677160043

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok