Abbotsford
phi50par30lhalnfl30120

50W 120V Halogen PAR30L Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:160002

Description

Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of the store and the merchandise.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Bulb Overall Shape PAR Reflector
Bulb Shape PAR30L Bulb Base E26 Medium
Wattage 50 W Color Temperature 2830 K
Beam Angle 25° Center Beam Candle Power 2350 cd
Voltage Rating 120 V Material Aluminum Plated Glass
Diameter 95.25 mm Maximum Overall Length 114.3 mm
UPC 046677160005

Packages

1 - UNIT - 1 15 - UNIT - (15)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok