PHILIPS LIGHTING 145011 50W 120V Philips Energy Advantage IR PAR Lamp, Clear
Description
Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Wide Flood, Infrared | Designation | 50PAR30S/IRC+/WFL40 120V 15/1 |
Bulb Shape | PAR30S | Bulb Base | E26 Medium |
Wattage | 50 W | Lumens | 970 lm |
Color Temperature | 2740 K | Average Life | 6000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 40° |
Center Beam Candle Power | 1350 cd | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Diameter | 95.25 mm |
Maximum Overall Length | 92.075 mm | Application | TRACK, DOWNLIGHTING & OUTDOOR |
UPC | 046677145019 |
Packages
1 - UNIT - 1 | 15 - UNIT = (15) | 1350 - UNIT - 1350 |