Abbotsford
phi50par36wfl12

PHILIPS LIGHTING 296038 50W 12V Philips PAR36 Screw Terminals Base Wide Flood Incandescent Light Bulb, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:296038

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Wide Flood Designation 50PAR36/WFL 12V 12PK
Bulb Shape PAR36 Bulb Base G53
Wattage 50 W Average Life 2000 hr
Light Color Silver Voltage Rating 12 V
Bulb Color/Finish Clear Dimmable No
Diameter 114.3 MM Maximum Overall Length 69.85 mm
Application FLOOD UPC 046677296032

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok