Abbotsford
phi53par30levfl25120v162

SIGNIFY 424572 53W 120V PAR30 LN Halogen Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:424572

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Bulb Shape PAR30LN
Bulb Base Medium Wattage 53 W
Lumens 920 lm Color Temperature 2850 K
Average Life 3000 hr Voltage Rating 120 V
Dimmable Yes Application For Recessed and Track Fixtures as Well as Outdoor Security and Landscape Lighting

Packages

1 - UNIT - 1 16 - UNIT - (16)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok