Abbotsford
phibc50par16halfl25120v

PHILIPS LIGHTING 431916 50W 120V 450LM PAR16 Medium Base Halogen Narrow Flood Lamp, Bright White

Price $16.25 / EA Eco fees: $0.05
Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:431916

Description

FEATURES:• Type: Halogen• Bulb Shape: PAR16• Bulb: PAR-16• Base: Medium Screw (E26)• Watts: 50W• Voltage: 120V• Color: Bright White• Lumens: 450• Average Life - hrs: 3000• Length: 7.69 in.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Bulb Overall Shape PAR Reflector
Designation BC50PAR16/HAL/FL25 120V 6/1 Bulb Shape PAR16
Bulb Base E26 Medium Wattage 50 W
Lumens 530 lm Color Temperature 2900 K
Beam Angle 25° Voltage Rating 120 V
UPC 046677431914

Packages

1 - UNIT - 1 6 - UNIT = (6) 648 - UNIT = 648
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok