HALOGEN SINGLE-ENDED LAMPS / G9 / 60W / 2800K / 130V
HALOGEN SINGLE-ENDED LAMPS / G9 / 60W / 2800K / 130V
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | JD |
Bulb Overall Shape | Single-Ended Tube | Designation | H60JD/42MM/CL/2M/G9/130V/STD |
Bulb Base | G9 | Wattage | 60 W |
Lumens | 800 lm | Color Temperature | 2800 K |
Average Life | 2000 hr | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Diameter | 12 mm |
Maximum Overall Length | 42 mm | UPC | 069549572584 |
1000 - UNIT - 1000 |