iwajd250wmc

STANDARD PRODUCTS 30231 250W 130V 2900K E11 Standard Products JD Mini Can Base Single-Ended Halogen Lamp, Clear

Availablefor Backorder
Price $32.97 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:30231

Description

HALOGEN SINGLE-ENDED LAMPS / E11 / 250W / 2900K / 130V / EHT

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Quartz
Bulb Overall Shape Single-Ended Tube Designation 250Q/CL/MC/130V EYE
Bulb Base E11 Mini Candelabra Wattage 250 W
Lumens 4500 lm Color Temperature 2900 K
Average Life 2000 hr Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 75 mm
UPC 069549302310

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok