ALR are halogen aluminium reflector lamps.All models are fitted with a cover glass. They are a lightweight compact light source and are mainly used in display lighting, accent lighting, task lighting and elevator.
ALR are halogen aluminium reflector lamps.All models are fitted with a cover glass. They are a lightweight compact light source and are mainly used in display lighting, accent lighting, task lighting and elevator.
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | J |
Bulb Overall Shape | Double-Ended Tube | Designation | H100T3/79MM/2M/R7S/130V/STD |
Bulb Shape | T3 | Bulb Base | R7s |
Wattage | 100 W | Lumens | 1300 lm |
Color Temperature | 2900 K | Average Life | 2000 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 79 mm | UPC | 069549010437 |
50 - UNIT - 50 |