Abbotsford
iwaj150w130v

STANDARD PRODUCTS 4.69 inch 150W 130V T3 Standard Products Double Ended J Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15506

Description

Halogen double ended J-lamp.

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name T3 Halogen Lamp Type J
Bulb Overall Shape Tube, Double-Ended Bulb Shape T3
Bulb Base R7s Wattage 150 W
Lumens 2250 lm Average Life 2000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 4 in
UPC 069549155060

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok