Abbotsford
iwaj150ws130v

STANDARD PRODUCTS 3.11 inch 150W 130V Standard Products T3 Double Ended J Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15507

Description

HALOGEN DOUBLE-ENDED J LAMPS T3 / R7S / 150W / 130V

Specifications

Brand Name Standard Products Sub Brand Generic
Type J Wattage 150 W
Lumens 2.4k lm Average Life 2000 hr
DLC N Voltage Rating 130 V
UPC 069549155077

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok