HALOGEN DOUBLE-ENDED J LAMPS T3 / R7S / 100W / 130V
HALOGEN DOUBLE-ENDED J LAMPS T3 / R7S / 100W / 130V
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Quartz |
Bulb Overall Shape | Double-Ended Tube | Designation | 100QT3/CL/130V/80MM EYE |
Bulb Shape | T3 | Bulb Base | R7s |
Wattage | 100 W | Lumens | 1500 lm |
Average Life | 2000 hr | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 79 mm |
UPC | 069549154988 |
1 - UNIT - 1 | 12 - UNIT - 12 |