Abbotsford
iwaj250ws

STANDARD PRODUCTS 3.11 inch 250W 130V T3 Standard Products Double Ended J Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15514

Description

HALOGEN DOUBLE-ENDED J LAMPS T3 / R7S / 250W / 130V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Quartz
Bulb Overall Shape Double-Ended Tube Designation 250QT3/CL/130V/80MM EYE
Bulb Shape T3 Bulb Base R7s
Wattage 250 W Lumens 4000 lm
Average Life 2000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 79 mm UPC 069549155145

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok