iwaj300w130v

STANDARD PRODUCTS 4.69 inch 300W 130V T3 Standard Products Double Ended J Halogen Lamp, Clear

Availablefor Backorder
Price $7.14 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:15516

Description

HALOGEN DOUBLE-ENDED J LAMPS T3 / R7S / 300W / 130V / EHM

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Quartz
Bulb Overall Shape Double-Ended Tube Designation 300QT3/CL/130V/119MM EYE
Bulb Shape T3 Bulb Base R7s
Wattage 300 W Lumens 5700 lm
Average Life 2000 hr Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 119 mm
UPC 069549155169

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok