Abbotsford
iwaj500w

STANDARD PRODUCTS 4.69 inch 500W 120V T3 Standard Products Double Ended J Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15521

Description

These lamps provide crisp white light and long reliable life. Features: Crisp white light. Consistent colour and brightness. Applications: Floor lamps, Flood lights, Sconces, Bathbar fixtures.

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name T3 Halogen Lamp Type J
Bulb Overall Shape Tube, Double-Ended Designation 500QT3/CL/119MM FCL/120V EYE
Bulb Shape T3 Bulb Base R7s
Wattage 500 W Lumens 10000 lm
Average Life 2000 hr DLC N
Voltage Rating 120 V ANSI Code FCL
Bulb Color/Finish Clear Maximum Overall Length 119 mm
UPC 069549155213

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok