Abbotsford
phibc100t3qcl1cd

PHILIPS LIGHTING 112128 100W 120V Double Ended Linear Halogen Lamp, Clear

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:112128

Description

High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it. Double Ended Linear 100W 120V T3 CL 1BC. Base R7s - Base Information 10 - Bulb T4 [Diameter: .433 inch /11mm] - Lamp Current: 0.83 A - Dimmable: Yes - Color Rendering Index: 100 Ra8 - Luminous Efficacy Lamp: 17.5 Lm/W

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Quartz Bulb Overall Shape Double-Ended Tube
Designation BC100T3Q/CL/1CD Bulb Shape T3
Bulb Base R7s Wattage 100 W
Lumens 1750 lm Color Temperature 2900 K
Voltage Rating 120 V Bulb Color/Finish Clear
Diameter 12 mm Maximum Overall Length 78.3 mm
UPC 046677116118

Packages

1 - UNIT - 1 12 - UNIT = (12) 4320 - UNIT = 4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok