Abbotsford
phibc150t3qcl1cd

PHILIPS LIGHTING 112136 150W 120V Philips T3 Halogen Quartz, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:112136

Description

Linear Halogen Tubes provide a whiter, brighter light, ideal for use in security, recreational and general lighting. Bright, White Light. Ideal for use in Security, Recreational and General Lighting. Halogen

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Bulb Overall Shape Double-Ended Tube Designation MVCAP 150W RX7S/CER 120V 1BC/12
Bulb Shape T3 Bulb Base R7s
Wattage 150 W Lumens 2400 lm
Voltage Rating 120 V Bulb Color/Finish Clear
Diameter 25.4 mm Maximum Overall Length 79.375 mm
UPC 046677116125

Packages

1 - UNIT - 1 12 - UNIT = (12) 4320 - UNIT = 4320
This website uses cookies to ensure you get the best experience on our website. Read more
Ok