Abbotsford
phibc250t3qcl

PHILIPS LIGHTING 127720 200W 120V Philips T3 Halogen Quartz, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:127720

Description

Miniature halogen lamp with RSC base. 1500 hours life.

Specifications

Brand Name Philips Lighting Item Name T3 Halogen Lamp
Type Dimmable Designation BC250T3/Q/CL/1CD 79MM
Bulb Shape T3 Bulb Base R7s
Wattage 250 W Lumens 4000 lm
Color Temperature 2900 K Average Life 1500 hr
Light Color Clear Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable Yes
Maximum Overall Length 76.2 mm UPC 046677127725

Packages

1 - UNIT - 1 12 - UNIT = (12) 4752 - UNIT = 4752
This website uses cookies to ensure you get the best experience on our website. Read more
Ok