Abbotsford
phibc300t3qcl2cdtp

PHILIPS LIGHTING 512103 300W 2.50Amp 120V Halogen R7s Base Double Ended Linear Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:512103

Description

High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright, white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Quartz Bulb Overall Shape Double-Ended Tube
Designation BC300T3Q/CL/2CD/TP Bulb Shape T3
Bulb Base R7s Wattage 300 W
Lumens 5200 lm Color Temperature 2900 K
Voltage Rating 120 V Bulb Color/Finish Clear
Diameter 12 mm Maximum Overall Length 117.6 mm
UPC 067805011822

Packages

1 - UNIT - 1 12 - UNIT = (12) 4320 - UNIT = 4320
This website uses cookies to ensure you get the best experience on our website. Read more
Ok