Abbotsford
iwajd50wmc130v

STANDARD PRODUCTS 30213 50W 130V 2900K Standard Products JD Mini Can Base Single-Ended Halogen Lamp, Clear

Price $46.43 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:30213

Description

JD type lamps are tubular shaped and run on line voltage. JD halogen lamps can have E26, BA15d, E11, E12, E14 and G9 bases.

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name Halogen Lamp Type JD
Bulb Overall Shape Tube, Single-Ended Designation 50Q/CL/MC/130V EYE
Bulb Base E11 Mini Candelabra Wattage 50 W
Lumens 725 lm Average Life 2000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 68 mm
UPC 069549302136

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok