Abbotsford
sats9226

SATCO LIGHTING S9226 5W 120V 3000K 450LM T4 G9 Base Non-Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9226
Documents Documents

Description

5 watt; T4 Repl. LED; 3000K; G9 base; 360' beam spread; 120 volts. PRODUCT FEATURES:- Solid State LED lighting- High Efficacy- Long life- Omnidirectional light- Replaces halogen G9 lamps- Non-Dimmable- Not for use in totally enclosed fixtures- Use in dry locations

Specifications

Type Miniature Lumens 450 lm
Color Temperature Warm White UPC 045923092268

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok