Abbotsford
phic150s552

PHILIPS LIGHTING 265611 150W 55V Philips Ceramalux® Instant Restrike High Pressure Sodium Lamp, Clear

Price $69.56 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:265611

Description

Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium HID Lamp
Type HID Lamps&Specialities Bulb Overall Shape Ellipsoid
Bulb Shape ED23.5 Bulb Base E39
Wattage 150 W Lumens 15600 lm
Color Temperature 2150 K Average Life 24000 hr
Color Rendering Index (CRI) 17 Voltage Rating 52 V
ANSI Code S55 Bulb Color/Finish Clear
Diameter 74.6252 mm Height 3.100 in
Width 8.700 in Maximum Overall Length 196.85 mm
Application General Lighting UPC 046677265618

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok