Abbotsford
phic150s56alto

PHILIPS LIGHTING 368761 150W 95V Philips Ceramalux ALTO® High Intensity Discharge Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:368761

Description

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Type HID Lamps&Specialities Bulb Base Group Screw
Designation C150S56/ALTO 12PK Bulb Shape ED28
Bulb Base E39 Mogul Wattage 150 W
Lumens 15500 lm Color Temperature 2100 K
Average Life 24000 hr Color Rendering Index (CRI) 21
Voltage Rating 95 V Bulb Color/Finish Clear
Diameter 3.5 in Maximum Overall Length 227.025 mm
Application For General Lighting UPC 046677368760

Packages

1 - UNIT - 1 12 - UNIT = 12 720 - UNIT = 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok