Abbotsford
phic1000s52alto

PHILIPS LIGHTING 368837 1000W 275V 2100K Ceramalux® ALTO® Non-Cycling High Pressure Sodium Lamp, Clear

Price $96.82 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:368837

Description

Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Type HID Lamps&Specialities Bulb Overall Shape Single-Ended Tube
Designation C1000S52 ALTO 6PK Bulb Base E39 Mogul
Wattage 1000 W Lumens 140000 lm
Color Temperature 2100 K Average Life 24000 hr
Color Rendering Index (CRI) 21 Voltage Rating 235 V
Amperage Rating 4.7 A Bulb Color/Finish Clear
Mercury Content 18 MG Operating Position Universal
Diameter 79.375 mm Maximum Overall Length 382.981 mm
Application General,Street Lighting UPC 046677368838

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok