Abbotsford
phic100s54dalto

PHILIPS LIGHTING 332270 100W Philips Ceramalux® High Pressure Sodium Lamp, Coated

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:332270

Description

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Type HID Lamps&Specialities Bulb Overall Shape Ellipsoid
Designation C100S54/D ALTO PH 12PK Bulb Shape ED23.5
Bulb Base E39 Mogul Wattage 100 W
Lumens 9300 lm Color Temperature 2100 K
Average Life 30000 hr Color Rendering Index (CRI) 21
Voltage Rating 55 V ANSI Code S54
Bulb Color/Finish Coated/Frosted Diameter 74.6252 mm
Maximum Overall Length 196.85 mm Application GENERAL LIGHTING
UPC 046677332273

Packages

1 - UNIT - 1 12 - UNIT = 12 672 - UNIT = 672
This website uses cookies to ensure you get the best experience on our website. Read more
Ok