phic250s502

PHILIPS LIGHTING 377176 250W Philips Ceramalux Mogul Instant Restrike High Pressure Sodium Lamp, Clear

Availablefor Backorder
Price $38.20 / EA Eco fees: $1.10
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:377176

Description

Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Type HID Lamps&Specialities
Wattage 250 W Lumens 28500 lm
Color Temperature 2100 K Average Life 24000 hr
Color Rendering Index (CRI) 22 Voltage Rating 95 V
ANSI Code S50 Diameter 2.25 in
Application GENERAL LIGHTING UPC 046677377175

Packages

1 - UNIT = (1) 12 - UNIT = 12 288 - UNIT = 288
This website uses cookies to ensure you get the best experience on our website. Read more
Ok