Abbotsford
phic250s50altonc

PHILIPS LIGHTING 147421 250W 100V Philips ALTO® Ceramalux High Pressure Sodium Non-Cycling Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:147421

Description

Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Type High Pressure Sodium Bulb Overall Shape Single-Ended Tube
Designation C250S50/ALTO NC HPS 12PK Bulb Shape ED18
Bulb Base E39 Mogul Wattage 250 W
Lumens 28500 lm Color Temperature 2000 K
Color Rendering Index (CRI) 25 Bulb Color/Finish Clear
Diameter 57.15 mm Maximum Overall Length 247.65 mm
UPC 046677147426

Packages

1 - UNIT - 1 12 - UNIT = 12 432 - UNIT = 432
This website uses cookies to ensure you get the best experience on our website. Read more
Ok