Abbotsford
phic35s76m

PHILIPS LIGHTING 409797 35W 55V Philips Ceramalux® Non-ALTO High Pressure Sodium Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:409797

Description

Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Type HID Lamps&Specialities Bulb Overall Shape Ellipsoid
Designation C35S76/M 12PK Bulb Shape BD17
Bulb Base E26 Medium Wattage 35 W
Lumens 2300 lm Color Temperature 2100 K
Average Life 24000 hr Color Rendering Index (CRI) 21
Voltage Rating 49 V Bulb Color/Finish Clear
Diameter 53.975 mm Maximum Overall Length 138.125 mm
Application GENERAL LIGHTING UPC 046677409791

Packages

1 - UNIT - 1 12 - UNIT = 12 864 - UNIT = 864
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok