Abbotsford
phic400s512

PHILIPS LIGHTING 376889 400W 100V Philips Ceramalux Mogul Instant Restrike High Intensity Discharge Lamp, Clear

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:376889

Description

Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Type HID Lamps&Specialities Bulb Base Group Screw
Designation LU400W/TT Bulb Shape ED18
Bulb Base E39 Mogul Wattage 400 W
Lumens 50000 lm Color Temperature 2100 K
Average Life 24000 hr Color Rendering Index (CRI) 21
Voltage Rating 100 V ANSI Code S51
Bulb Color/Finish Clear Diameter 2.25 in
Maximum Overall Length 247.65 mm Application General,Street Lighting
UPC 046677376888

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok