Abbotsford
phic70s62altonc

70W 60V Philips Ceramalux BD17 ALTO Non-Cycling Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:426650

Description

Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost. Ceramalux S62 70W Mog ED23 1/2 ALTO NC. Base: Mogul [Mogul] - Base Information: Brass [Brass Base] - Bulb: ED23 1/2 - Bulb Material: Hard Glass - Bulb Finish: Clear - Operating Position: Universal [Any or Universal (U)] - Main Application: Street Lighting - Color Rendering Index: 14 Ra8 - Design Mean Lumens: 5670 Lm - Watts: 70 W - Lamp Voltage: 60 V - Lamp Current: 1.45 A - Ignition Time: 5 (max) s - Mercury (Hg) Content: 1.5 (max) mg.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Bulb Overall Shape Ellipsoid Designation C70S62/ALTO NC HPS 12PK
Bulb Shape ED23.5 Bulb Base E39 Mogul
Wattage 70 W Lumens 6300 lm
Color Temperature 2150 K Average Life 24000 hr
Color Rendering Index (CRI) 14 Voltage Rating 225 V
ANSI Code S62 Bulb Color/Finish Clear
Diameter 74.6252 mm Maximum Overall Length 196.85 mm
Application GENERAL LIGHTING UPC 046677426651

Packages

1 - UNIT - 1 12 - UNIT = 12 960 - UNIT = 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok