Abbotsford
phisox90

PHILIPS LIGHTING 321521 90W 112V 1800K T17 BY22D Base Low Pressure Sodium Lamp - SOX, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:321521

Description

High energy efficiency low pressure sodium lamps for indoor and outdoor applications. Ideal for roadway lighting, bridge and tunnel lighting, security lighting, area floodlighting, railway crossing lighting and airport lighting.BENEFITS:• Vibration resistant. • Long Life. • Energy efficient FEATURES: • Energy Efficienct up to 180 lumens per watt. • 18,000 hours rated average life. • Vibration Resistant - rough service arc tube support system provides protection against shock and vibration.

Specifications

Brand Name Philips Lighting Item Name Low Pressure Sodium Lamp
Wattage 90 W Lumens 13600 lm
Color Temperature 1800 K Average Life 18000 hr
Color Rendering Index (CRI) 1 Voltage Rating 333 V
Amperage Rating 1 A ANSI Code L72
Bulb Color/Finish Clear Diameter 65 MM
Maximum Overall Length 528 mm Application Indoor,Outdoor
UPC 711500179775

Packages

1 - UNIT - 1 12 - UNIT = 12 288 - UNIT = 288
This website uses cookies to ensure you get the best experience on our website. Read more
Ok