Abbotsford
phison100we39ed75clslv12

PHILIPS LIGHTING 467241 2100K 8460LM Ceramalux ALTO E39 Base High Intensity Discharge Lamp, Clear

Price $26.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:467241

Description

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Sub Brand Ceramalux ALTO
Item Name High Pressure Sodium Lamp Bulb Base Group Single Contact Mogul Screw
Designation C100S55/ALTO 12PK Bulb Shape ED23.5
Bulb Base E39 Mogul Screw Wattage 100 W
Lumens 9400 lm Initial, 8460 lm Mean Color Temperature 2100 K
Average Life 24000 hr Light Color Warm White
Color Rendering Index (CRI) 21 Voltage Rating 45 - 62 V
Amperage Rating 2.1 A ANSI Code S54
Material Hard Glass, Brass Base Bulb Color/Finish Clear
Mercury Content 22.1 mg Temperature Rating 400 °C
Operating Position Universal Maximum Overall Length 7-3/4 in
Application For Roadway, Warehouse and Security Lighting in Industrial and Outdoor Applications UPC 046677467241

Packages

12 - UNIT - (12)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok