Abbotsford
phison70we39ed75clslv12

PHILIPS LIGHTING 467258 70W 52V 2100K 5670LM Ceramalux ALTO E39 Mogul Base High Pressure Sodium Lamp, Clear

Price $24.16 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:467258

Description

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Sub Brand Ceramalux ALTO
Item Name High Pressure Sodium Lamp Bulb Base Group Single Contact Mogul Screw
Bulb Overall Shape Ellipsoidal Dimple Designation SON 70W E39 ED75 CL SLV/12
Bulb Shape ED23.5 Bulb Base E39
Lumens 6800 lm Color Temperature 2100 K
Average Life 24000 hr Color Rendering Index (CRI) 13
Voltage Rating 60 V Amperage Rating 1.6 A
ANSI Code S62 Material Hard Glass and Brass Cap
Bulb Color/Finish Clear Mercury Content 17 mg
Temperature Rating 400 °C Operating Position Universal
Maximum Overall Length 7-3/4 in Application For Industrial Applications, Warehouses, Post Top Applications and Parking Lots
UPC 046677467258

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok