Abbotsford
ushlu100

USHIO AMERICA 5000037 100W 2000K 9500LM LU Series ED23.5 E39 Mogul Base High Pressure Sodium Lamp, Clear

Price $18.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:USHIO AMERICA
Manufacturer #:5000037

Description

USHIO LU Series High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.

Specifications

Brand Name Ushio Item Name High Pressure Sodium HID Lamp
Bulb Base Group Screw Bulb Overall Shape Ellipsoid, Single-Ended
Designation LU100 Bulb Shape ED23.5
Bulb Base E39 Mogul Wattage 100 W
Lumens 9500 lm Initial Color Temperature 2000 K
Average Life 24000 hr Light Color Warm White
Series/Model LU Ballast Type S54SB-100
Bulb Color/Finish Clear Maximum Overall Length 7.31 in
Standards ANSI Approved Application Commercial and Industrial, Flood Lighting, Industrial High-Bay, Downlighting, Parking Lots and Garages, Security

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok