Abbotsford
ushlu15055

USHIO AMERICA 5000042 150W 2000K 16000LM LU Series ED23.5 E39 Mogul Base High Pressure Sodium Lamp, Clear

Price $17.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:USHIO AMERICA
Manufacturer #:5000042

Description

USHIO’s LU series High Pressure Sodium lamps are highly efficient and produce a warm color. They are for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.

Specifications

Brand Name Ushio Item Name High Pressure Sodium HID Lamp
Bulb Overall Shape Ellipsoid Bulb Shape ED17
Bulb Base E39 Mogul Wattage 150 W
Lumens 16000 lm Color Temperature 2000 K
Bulb Color/Finish Clear Dimmable No
Maximum Overall Length 186 mm UPC 995047015028

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok