Abbotsford
ushlu250ed18

USHIO AMERICA 5001138 250W 2000K 28500LM LU Series ED18 E39 Mogul Base High Pressure Sodium Lamp, Clear

Price $17.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:USHIO AMERICA
Manufacturer #:5001138

Description

USHIO’s LU series High Pressure Sodium lamps are highly efficient and produce a warm color. They are for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.

Specifications

Brand Name Ushio Item Name High Pressure Sodium Lamp
Designation LU-250, ED18 Bulb Shape ED18
Bulb Base E39 Mogul Screw Wattage 250 W
Lumens 28500 lm Color Temperature 2000 K
Average Life 24000 hr Series/Model LU Series
Ballast Type S50VA-250 Voltage Rating 100 V
Bulb Color/Finish Clear Operating Position Any
Maximum Overall Length 9-3/4 in Environmental Conditions Ozone-Free
Application Commercial, Downlighting, Flood Lighting, Garages, Industrial, Industrial High Bay, Parking Lots and Security Applications UPC 995047017763

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok