Abbotsford
phisox18

PHILIPS LIGHTING 234047 18W 57V 1800K T15 BY22D Base Low Pressure Sodium Lamp - SOX, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:234047

Description

High energy efficiency low pressure sodium lamps for indoor and outdoor applications. Ideal for roadway lighting, bridge and tunnel lighting, security lighting, area floodlighting, railway crossing lighting and airport lighting.BENEFITS:• Vibration resistant. • Long Life. • Energy efficient FEATURES: • Energy Efficienct up to 180 lumens per watt. • 18,000 hours rated average life. • Vibration Resistant - rough service arc tube support system provides protection against shock and vibration.

Specifications

Brand Name Philips Lighting Item Name Low Pressure Sodium Lamp
Designation SOX-E18 12PK Wattage 18 W
Lumens 1800 lm Color Temperature 1800 K
Average Life 18000 hr Color Rendering Index (CRI) 1
Voltage Rating 258 V ANSI Code L69
Diameter 52 mm Maximum Overall Length 216 mm
Application Indoor,Outdoor UPC 046677234041

Packages

1 - UNIT - 1 12 - UNIT = 12 1152 - UNIT = 1152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok