Abbotsford
phisox35

PHILIPS LIGHTING 327817 35W 70V 1800K T15 BY22D Base Low Pressure Sodium Lamp - SOX, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:327817

Description

High energy efficiency low pressure sodium lamps for indoor and outdoor applications. Ideal for roadway lighting, bridge and tunnel lighting, security lighting, area floodlighting, railway crossing lighting and airport lighting.BENEFITS:• Vibration resistant. • Long Life. • Energy efficient FEATURES: • Energy Efficienct up to 180 lumens per watt. • 18,000 hours rated average life. • Vibration Resistant - rough service arc tube support system provides protection against shock and vibration.

Specifications

Brand Name Philips Lighting Item Name Low Pressure Sodium Lamp
Designation SOX 35 12PK Wattage 35 W
Lumens 4550 lm Color Temperature 1800 K
Average Life 18000 hr Color Rendering Index (CRI) 1
Voltage Rating 275 V Amperage Rating 1 A
ANSI Code L70 Diameter 52 mm
Maximum Overall Length 311 mm Application Indoor,Outdoor
UPC 711500600118

Packages

1 - UNIT - 1 12 - UNIT = 12 864 - UNIT = 864
This website uses cookies to ensure you get the best experience on our website. Read more
Ok