Abbotsford
phisox55

PHILIPS LIGHTING 321513 135W 164V 1800K T17 BY22D Base Low Pressure Sodium Lamp - SOX, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:321513

Description

High energy efficiency low pressure sodium lamps for indoor and outdoor applications. Ideal for roadway lighting, bridge and tunnel lighting, security lighting, area floodlighting, railway crossing lighting and airport lighting.BENEFITS:• Vibration resistant. • Long Life. • Energy efficient FEATURES: • Energy Efficienct up to 180 lumens per watt. • 18,000 hours rated average life. • Vibration Resistant - rough service arc tube support system provides protection against shock and vibration.

Specifications

Brand Name Philips Lighting Item Name Low Pressure Sodium Lamp
Designation SOX55 12PK Wattage 55 W
Lumens 7800 lm Color Temperature 1800 K
Average Life 18000 hr Color Rendering Index (CRI) 1
Voltage Rating 331 V Amperage Rating 1 A
ANSI Code L71 Diameter 52 mm
Maximum Overall Length 425 mm Application Indoor,Outdoor
UPC 115001797535

Packages

1 - UNIT - 1 12 - UNIT = 12 576 - UNIT = 576
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok