Abbotsford
iwa450wsbbt37230v

STANDARD PRODUCTS 10576 450W Standard Products Self Ballasting Mogul BA Lamp Mercury Vapor

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10576

Description

HID MERCURY VAPOUR / SELF-BALLASTED BT37 / MOG BASE E39 / 450W / 3300K

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name Mercury Vapor HID Lamp Type Mercury Vapour
Designation 230/240V450W/BT37W Bulb Shape BT37
Bulb Base E39 Mogul Screw Wattage 450 W
Lumens 11500 lm Color Temperature 3300 K
Average Life 16000 hr Color Rendering Index (CRI) 50
Ballast Type Self Voltage Rating 230 - 240 V
Bulb Color/Finish E-Coat UPC 069549105768

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok