Abbotsford
iwalbkbmh0070ttapchxmed

STANDARD PRODUCTS 61839 70W mh120/277/347 Standard Products E26 Lamp Halogen High Power Factor Medium Lamp & Ballast Kit , Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:61839

Description

BALLASTS HID KITS MH - PULSE START EDX17 / MED BASE E26 / 70W / 120/277/347V / HX-HPF / M98

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Metal Halide Lamp and Ballast Kit Type HID Kits
Bulb Overall Shape Ellipsoid Designation LBK/BMH0070/TRITAP/C/HX/MED
Bulb Shape EDX17 Bulb Base E26 Medium
Wattage 70 W Lumens 5600 lm
Color Temperature 4000 K DLC N
Color Rendering Index (CRI) 65 Voltage Rating 85 V
ANSI Code M98 Bulb Color/Finish Clear
Operating Position Universal Diameter 54 mm
Maximum Overall Length 138 mm Application Commercial & Industrial
UPC 069549618398

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok