Abbotsford
iwalbkbmh0175ttapccwamog

STANDARD PRODUCTS 60985 175W mh120/277/347 132V Standard Products E39 High Power Factor Mogul Lamp Halogen Lamp & Ballast Kit, Clear

Price $187.53 / EA Eco fees: $1.25
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:60985

Description

LAMP+BALLAST KIT METAL HALIDE PROBE START 175W M57 - LAMP:ED28 E39 CLEAR ENCLOSED / BALLAST:TRITAP 120/277/347V CWA STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Metal Halide Lamp Type HID Kits
Bulb Overall Shape Ellipsoid Designation LBK/BMH0175/TRITAP/C/CWA/MOG
Bulb Shape ED28 Bulb Base E39 Mogul
Wattage 175 W Lumens 14000 lm
Color Temperature 4000 K DLC N
Color Rendering Index (CRI) 65 Voltage Rating 132 V
ANSI Code M57 Bulb Color/Finish Clear
Maximum Overall Length 211 mm Application Commercial & Industrial
UPC 069549609853

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok