Abbotsford
iwalbkbmh0175ttapccwamed

STANDARD PRODUCTS 60986 175W mh120/277/347 Standard Products E26 High Power Factor Medium Lamp Halogen Lamp & Ballast Kit , Clear

Price $196.79 / EA Eco fees: $1.25
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:60986

Description

HID Metal Halide clear Lamp ED17 175 Watts Medium Base E26 with Ballast Kit

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Metal Halide Lamp and Ballast Kit Type HID Kits
Bulb Overall Shape Ellipsoid Designation LBK/BMH0175/TRITAP/C/CWA/MED
Bulb Shape ED17 Bulb Base E26 Medium
Wattage 175 W Lumens 14000 lm
Color Temperature 4000 K DLC N
Color Rendering Index (CRI) 65 Voltage Rating 132 V
ANSI Code M57 Bulb Color/Finish Clear
Operating Position Universal Diameter 54 mm
Maximum Overall Length 138 mm Application Commercial & Industrial
UPC 069549609860

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok