STANDARD PRODUCTS 60987 250W mh120/277/347 133V Standard Products E39 Lamp Halogen High Power Factor Mogul Lamp & Ballast Kit , Clear
Description
BALLASTS HID KITS MH - PROBE START ED28 / MOG BASE E39 / 250W / 120/277/347V / CWA / M58
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Metal Halide Lamp | Type | HID Kits |
Bulb Overall Shape | Ellipsoid | Designation | LBK/BMH0250/TRITAP/C/CWA/MOG |
Bulb Shape | ED28 | Bulb Base | E39 |
Wattage | 250 W | Lumens | 21000 lm |
Color Temperature | 4000 K | DLC | N |
Color Rendering Index (CRI) | 65 | Voltage Rating | 133 V |
ANSI Code | M58 | Bulb Color/Finish | Clear |
Dimmable | No | Diameter | 89 mm |
Maximum Overall Length | 211 mm | Application | For Commercial, Industrial |
UPC | 069549609877 |
Packages
1 - UNIT - 1 |