STANDARD PRODUCTS 57994 400W 4000K Standard Products Pulsetek Pulse Start High Intensity Discharge Metal Halide Lamp, Clear
Description
HID METAL HALIDE PULSE START 400W ED37 E39 4000K M155/E BASE UP +/-15 CL EAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Metal Halide Lamp | Type | Metal Halide |
Bulb Overall Shape | Ellipsoid | Designation | MS400W/V/PS/740 STD |
Bulb Shape | ED37 | Bulb Base | E39 Mogul |
Wattage | 400 W | Lumens | 44000 lm |
Color Temperature | 4000 K | Average Life | 20000 hr |
DLC | N | Color Rendering Index (CRI) | 68 |
Start Type | Pulse | Bulb Color/Finish | Clear |
Operating Position | H15 (BU15) | Diameter | 117.5 mm |
Maximum Overall Length | 292 mm | UPC | 069549579941 |
Packages
1 - UNIT - 1 |