PHILIPS LIGHTING 232561 205W Philips AllStart Technology Energy Advantage CDM Lamp, Clear
Description
Philips Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality.
Specifications
Brand Name | Philips Lighting | Item Name | Compact High Intensity Discharge Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | CDM205/U/O/4K/EA/ED28 | Bulb Shape | ED28 |
Bulb Base | EX39 | Wattage | 205 W |
Lumens | 19500 lm | Color Temperature | 4100 K |
Average Life | 20000 hr | Color Rendering Index (CRI) | 85 |
Voltage Rating | 128 V | Material | Ceramics Discharge Tube |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 88.9 mm | Maximum Overall Length | 211.15 mm |
UPC | 046677232566 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 288 - UNIT = 288 |